Beli magnet magnet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Magnetic HolderDeskripsi:Do not screw in to deep. Too deep threadening may make magnet fall out.atribut:
- Adsorption Ability (N): 139
- Magnet Dimension (mm): 15
- Magnet Height (mm): 5
- Height (mm): 10
- Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
- Maximum Temperature (°C): 80
- Mounting Screw: 4.5 Depth M5 x 0.8
- Outside Diameter (mm): 20
- Purpose of Use: For embedding in jig and tool and various adsorption purposes.
- 3M Magnetic Tape (Pita Magnet)Deskripsi:Flexible rubber magnet with adhesive. Strong magnetism and great holding power. Cut with scissors or a cutter. The performance is stable even with temperature changes. (-40 °C to 70 °C) Such as paint masking of steel products automobile, this product a steel rack and doors of a store office is not a product of the general consumer Own, - notation, such as display and instruction manuals general consumer Own It is not included.atribut:
- Material: Magnet part: EPDM, Strontium ferrite, Barium ferrite, Adhesive: Acrylic
- Length (m): 30
- Feature: Strong magnetic force
- TRUSCO Pick Up MagnetDeskripsi:-Extends the antenna to a difficult place to pick up and can pick up metal pieces with powerful magnetic force.-The direction of the magnet part can be changed freely.(TMHA-605F only)-Metal picking.atribut:
- Adhesion Strength: 10N
- Magnet Diameter: 11mm
- Purpose of Use: Metal picking.
- Edumedia Magnet Bentuk U (Magnet Tapal Kuda)Deskripsi:Magnet U / Magnet Leter U / Magnet U PraktikumTinggi +- 7,5 - 8 CMPanjang 6 CM (Dari Biru Ke Merah)Lebar magnet 2 CMatribut:
- Height (mm): ±75-80
- Length (mm): 60
- Magnet width (mm): 20
- TRUSCO Magnet Seat (Magnetic Sheet)Deskripsi:-An anisotropic magnet sheet with strong magnetic force.-Since it has excellent flexibility, easy to handle and can be easily cut with scissors.-Since the sponge tape with strong viscosity is attached to the non-magnetized surface, it can easily magnetize various objects. -For attachment of various products, industrial parts, building materials, pop, display, etc.
- JOAN LAB Analytical BalanceDeskripsi:1. LCD display2. Magnet sensor keep weighing stable and fast3. Full range tare, counting, unit choose4. RS232 interface an connect the computer and printeratribut:
- Reachable (g): 0.0001
- Display Modes: LCD
- Pansize (mm): Φ80
- Power Supply (V): AC110-240 Adaptor
- JOAN LAB Mini CentrifugeDeskripsi:- Stop running after opening lid- Low noise
- TRUSCO Magnet Tape (Lakban Magnet)atribut:
- Thickness (mm): 1.5
- 3M Flexible Magnet Tape (Lakban Magnet)atribut:
- Color: Red
- Width (mm): 30
- Thickness (mm): 1.5
- Length (m): 1
- Miulab Mini CentrifugeDeskripsi:Mini centrifuge Mini-6KThe mini centrifuge series MINI-6K is perfect designed with novel and unique appearance. It is pretty and skillful, equipped with 2 types of rotors and several tube carriers for 1.5ml / 0.5ml / 0.2ml tubes and 0.2ml x 8 PCR tube rank. It is designed for feeling. Open/close the cover will automatically start/stop the centrifuge. Built-in timing function. Humanism is fully displayed in its transparent roundness cover, several rotors, and tube carriers for choice.atribut:
- Speed (rpm): 6000
- G Force (g): 3000
- Eppendorf Centrifuge 5430 GDeskripsi:Unique cross-over Centrifuge 5430 and 5430 R combine the best features of a microcentrifuge (small footprint) and multipurpose centrifuge (versatility) in one instrument. These centrifuges spin rotors for Eppendorf tubes and PCR strips as you would expect from any microcentrifuge. But that′s not all. In a compact size, Centrifuge 5430 and 5430 R also accommodate rotors for microplates and 15/50 mL conical tubes. Now, the rotor program has been expanded with additional Eppendorf QuickLock rotors. This includes 48-place rotors (1.5/2.0 mL), a 16-place rotor for Eppendorf Tubes 5.0 mL and a swing-bucket rotor (24 × 1.5/2.0 mL). With their unmatched versatility, Centrifuge 5430 and Centrifuge 5430 R are the flagship products among the Eppendorf microcentrifuge portfolio.atribut:
- Maximum Speed (rpm): 17500
- Rotation: 30130xg
- Technique(s): Centrifugation: Suitable
- DLAB Mesin Sentrifugasi Mini Palm (Micro Sentrifugasi)Deskripsi:-Ideal for microfiltration and quick spin-downs -Easy-to-use with dual start/stop function -7000rpm fixed speed(D1008) -5000rpm fixed speed(D1008E) -Compatible with 2mLx8 and PCR8x2 rotors -Quiet running, noise level =45dB -Rotor change without tools -Accelerates and brakes in seconds -Available in two colors i.e., green, blueatribut:
- Rotor Capacity (ml): 0.2/0.5/1.5/2.0x8; 0.2x16 PCR strips or 0.2x2 PCR 8 strips
- Driving Motor: DC Motor
- Maximum RCF: 2680xg
- Maximum Speed (rpm): 7000
- Runtime: Continous operation
- TRUSCO Magnetic Holder (Pin Magnet)Deskripsi:-Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
- Eppendorf Centrifuge 5425 RDeskripsi:The new 24–place Eppendorf Centrifuge 5425 R is the new favorite choice on the lab bench for the separation of temperature-sensitive samples from 0.2 – 5 mL. The improved cooling system of the Centrifuge 5425 R ensures optimal separation results and reliable cooling at 4 °C, even at maximum rotor speed. With a short pre-cooling time of just 8 minutes (~21°C to 4°C), the centrifuge is ready when you are.Centrifuge 5425 is the new laboratory standard with its 24-place capacity and speed up to 21, 330 x G. Focusing on standard applications, it is an essential piece of equipment for modern labs ensuring optimal separation. The centrifuge 5425 serves as a reliable Partner especially for high-throughput users Expecting a top level of ergonomic comfort and provides great flexibility with its 6 rotor options.Application :The centrifuge 5425 R is suitable for separating approved sample tubes containing aqueous solutions and suspensions with varying densities.atribut:
- Manufacturer/Tradename: Eppendorf® 5406000046
- Rotation: 21300xg
- Technique(s): Centrifugation: Suitable
- ISOLAB Centrifuge Tube Polypropylene with ScrewDeskripsi:Isolab Centrifuge Tube Polypropylene With Screw Non Sterilized Non Skirt
- TRUSCO Ferrite Magnet (Magnet Ferit)atribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
Daftar Harga magnet magnet Terbaru October 2026
| PRIO Centrifuge | Rp3.299.900 |
| TRUSCO Magnetic Holder | Rp239.900 |
| 3M Magnetic Tape (Pita Magnet) | Rp2.599.900 |
| TRUSCO Pick Up Magnet | Rp179.900 |
| Edumedia Magnet Bentuk U (Magnet Tapal Kuda) | Rp209.900 |
| TRUSCO Magnet Seat (Magnetic Sheet) | Rp909.900 |
| JOAN LAB Analytical Balance | Rp17.999.900 |
| JOAN LAB Mini Centrifuge | Rp2.499.900 |
| TRUSCO Magnet Tape (Lakban Magnet) | Rp44.900 |
| TRUSCO Magnet Sheet (Magnetic Sheet) | Rp42.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/PRIO%20Centrifuge/4tP108390173-1.jpg)

/ayP106571394-1.jpg)

/4pP111289169-1.jpg)
/P102864490-1.jpg)

/JOAN%20LAB%20Mini%20Centrifuge/d4P107678472-1.jpg)
/mfP105261807-2.jpg)
/P102864506-1.jpg)
/nhP111246845-1.jpg)
/Miulab%20Mini%20Centrifuge/qsP110139964-1.jpg)
/Eppendorf%20Centrifuge%205430%20G/bvP110432427-1.jpg)
/DLAB%20Mesin%20Sentrifugasi%20Mini%20Palm%20(Micro%20Sentrifugasi)/b3P103452399-1.jpg)
/hfP102622627-14.jpg)
/Eppendorf%20Centrifuge%205425%20R/bdP110432409-1.jpg)

/hqP102008638-2.jpg)
/P102091852-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)